DESCRIPTION

  • Molded lumbar support offers extra comfort while bathing

Kohler 4733289 72 x 36 in. Freestanding Bathtub with Straight Shroud and Center Drain

K6366

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
90 gal
Collection
4733289
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
25-3/4 in
IAPMO Listed
Yes
Installation Type
Freestanding
Length
72 in
Material
Acrylic
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS