DESCRIPTION

  • 25" W x 22" D x 31 1/2" H
  • Mantle
  • Melamine interior and exterior cabinet surfaces
  • Two drawers

Kohler Persuade® 25 in. Bathroom Vanity

K2529-F65

Color Finish

 

SPECIFICATIONS

Collection
Persuade®
Color Finish
Mantle
Color Finish Category
Browns
Depth
22 in
Height
31-1/2 in
Installation Type
Floor Standing
Width
25 in

Starting at
Call for Pricing
  • QUANTITY