11/25 in. Screw Set for K-14418, K-T14420, K-T14421, K-T14422, K-T14423 and K-T14501
11/25 in. Screw Set for K-14418, K-T14420, K-T14421, K-T14422, K-T14423 and K-T14501
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement 10-24 x .438 with patch set screw
- Engineered to promote product longevity
- Kohler genuine part
- Made with premium materials for enhanced durability
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-14418, K-T14420, K-T14421, K-T14422, K-T14423, K-14425, K-14426, K-14427, K-T14501
- Faucet Part Type:
- Screw Set
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 11/25 in
- NSF Certified:
- No
- Size:
- #10
- Thread Size:
- 24 mm
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No