DESCRIPTION

  • Size: 33" L x 22-1/8" W

Kohler Bakersfield™ 25 x 12-3/4 in. Bottom Basin Rack

K6517

Color Finish

 

SPECIFICATIONS

Collection
Bakersfield™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
12-3/4 in
Material
Stainless Steel
Width
25 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$58.7
EACH
  • QUANTITY