DESCRIPTION

  • Blow-out action flushing rim
  • Bowl Size: 21 1/2" x 25" x 18"
  • Camerton™
  • No faucet holes
  • Optional Accessories: Cast brass loose sink strainer: K13864; Stainless steel rim guard for front rim installation, 11": K8935
  • White

Kohler Camerton™ 25 x 21 in. Service Sink

K12867-0

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
21 1/2 in x 25 in
CSA Certified
CSA B45.1
Collection
Camerton™
Color Finish
White
Color Finish Category
Whites
Faucet Installation
No Hole
Installation Type
Wall Mount
Material
Vitreous China
Overall Sink Size
25 in x 22 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY