DESCRIPTION

Kohler Glen Falls™ 25 x 22 in. 2-Hole Drop-In Sink

K6663-2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
CSA Certified
CSA B45.2
Center Size
4 in
Collection
Glen Falls™
Color Finish
White
Color Finish Category
Whites
Faucet Installation
2 Hole
Installation Type
Drop-in
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
21 1/2 in x 15 1/2 in x 13 in

Starting at
Call for Pricing
  • QUANTITY