DESCRIPTION

  • Bowl size: 21 1/2" x 14 3/4" x 14 1/4"
  • K6657-2R includes right accessory
  • KOHLER® Cast Iron

Kohler River Falls™ 25 x 22 in. Drop-In Laundry Sink in White

K6657-0

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
21 1/2 in x 14 3/4 in x 14 1/4 in
CSA Certified
CSA B45.2
Center Size
4 in
Collection
River Falls™
Color Finish
White
Color Finish Category
Whites
Faucet Installation
2 Hole
Installation Type
Drop-in
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
25 in x 22 in x 14 15/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY