DESCRIPTION

  • Depth: 7"
  • Includes installation hardware
  • Minimum base cabinet width 27"
  • SilentShield® sound-absorption technology offers quieter performance
  • Single bowl
  • Three faucet holes

Kohler Toccata™ 25 x 22 in. Single Bowl Self-Rimming Sink

K3348

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
21 in x 15-1/4 in x 7 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Center Size
8 in
Collection
Toccata™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
8 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
3 Hole
GSA Approved
No
Gauge
19
IAPMO Listed
No
Installation Type
Self-Rimming/Drop-In
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
25 in x 22 in
Sink Size Range
20 in - 25 in

Starting at
$269.17
EACH
  • QUANTITY