DESCRIPTION

Kohler Glen Falls™ 25 x 22 in. Single Hole Undercounter Laundry Sink

K6663-1U

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
25 in x 22 in x 13 in
CSA Certified
CSA B45.2
Collection
Glen Falls™
Color Finish
White
Color Finish Category
Whites
Faucet Installation
1 Hole
Installation Type
Undermount
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
25 in x 22 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY