DESCRIPTION

  • Size: 25" L x 22" W

Kohler Mayfield™ 25 x 22 in. Top Mount Single Bowl Kitchen Sink with 3 Faucet Holes

K5964-3

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
22 in x 15 in x 7-3/4 in
CSA Certified
CSA B45.2
Center Size
4 in
Collection
Mayfield™
Color Finish
Almond
Color Finish Category
Neutrals
Depth
8-3/4 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
3 Hole
Installation Type
Self-Rimming/Drop-In
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
25 in x 22 in
Sink Size Range
20 in - 25 in

Starting at
$304.03
EACH
  • QUANTITY