DESCRIPTION

  • Bowl depth: 9"

Kohler Vault™ 25 x 22 in. Top Mount/Under-Mount Medium Single-Bowl Kitchen Sink

K3822

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
22-1/4 in x 16-9/16 in x 9 in
CSA Certified
Yes
Collection
Vault™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-5/16 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
1 Hole
Gauge
18
Installation Type
Self-Rimming/Drop-In
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
25 in x 22 in
Sink Size Range
20 in - 25 in

Starting at
$475.71
EACH
  • QUANTITY