DESCRIPTION

  • Kohler™ plumbing products mean beautiful form as much as reliable function

Kohler Gilford™ 26-1/2 x 16-1/2 in. Basin Rack

K6002-ST

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Kohler K-12700 Gilford Kitchen Sink
Collection
Gilford™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
1 in
Length
26-1/2 in
Material
Stainless Steel
Width
16-1/2 in

Starting at
$81.8
EACH
  • QUANTITY

DOCUMENTS