DESCRIPTION

  • Available with traditional or transitional styling
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability
  • The oil-rubbed bronze finish on this product does not include copper highlights as shown

Kohler Traditional® 26-13/16 in. Grab Bar

K10542

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CARB OTC LEED Compliant
No
Collection
Traditional®
Color Finish
Polished Stainless
Color Finish Category
Stainless Steel
Diameter
1-1/4 in
Height
2-13/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Metal
Width
2-3/4 in

Starting at
$71.56
EACH
  • QUANTITY