DESCRIPTION

Kohler 26 in. Double Door Aluminum Medicine Cabinet with Square Mirror

K99042-NA

Width:

SPECIFICATIONS

Height
26 in
Material
Aluminum
Width
35 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$280.42
EACH
  • QUANTITY