DESCRIPTION

  • Flexible installation allows for left or right hand door opening
  • Hinge: 107°
  • Satin Anodized Aluminum
  • Triple mirror design

Kohler 26 in. Mirror Cabinet

K2958-NA

Width:

24-1/8 in

SPECIFICATIONS

Height
36 in
Material
Aluminum
Width
24-1/8 in

Starting at
$222.64
EACH
  • QUANTITY