DESCRIPTION

  • Bowl depth: 18 5/8"
  • KOHLER® Cast Iron
  • One hole faucet drilling

Kohler Bayview™ 26 x 24 in. Single Bowl Cast Iron Drop-In Sink

K6608-1

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
20 9/16 in x 17 1/8 in x 11 in
CSA Certified
CSA B45.2
Collection
Bayview™
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
3-7/8 in
Faucet Installation
1 Hole
Installation Type
Drop-in
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
26 in x 24 in x 11 in

Starting at
Call for Pricing
  • QUANTITY