28-15/16 in. Adjustable Shelf with Electrical Outlet for Tailored Vanities with Double Basin in Oxford Maple

You last purchased this on
 
KOHLER

28-15/16 in. Adjustable Shelf with Electrical Outlet for Tailored Vanities with Double Basin in Oxford Maple

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

28-15/16 in. Adjustable Shelf with Electrical Outlet for Tailored Vanities with Double Basin in Oxford Maple

  • Fast #
  • Part #K99678-SH7-1WR
  • Item #4813699
  • Manufacturer Part #99678-SH7-1WR
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oxford Maple Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Catalyzed conversion varnish provides a durable moisture-resistant finish
  • Includes 4 electrical outlets (2 switched and 2 always live)
  • For use with Kohler® K-99512 Jacquard®, Kohler® K-99525 Damask® and Kohler® K-99538 Poplin® vanities
  • Appliances can remain plugged in while vanity door is closed
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
K-99512 Jacquard®, K-99525 Damask® and K-99538 Poplin® Vanities
CARB OTC LEED Compliant:
Yes
Color Finish Category:
Browns
Color Finish Name:
Oxford Maple
Depth:
18 in
Height:
3-1/8 in
IAPMO Listed -:
No
Material:
Solid Wood, Veneers
Width:
28-15/16 in