• Cart

DESCRIPTION

  • Ideal for smaller bathrooms the slender K-5246 pedestal pairs with the veer sink basin for sleek and sophisticated style

Kohler Veer™ 29 in. Pedestal

K5246

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Brand Model Compatibility
K-5247 and K-5248 Basins
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Veer™
Color Finish
Mexican Sand™
Color Finish Category
Neutrals
GSA Approved
No
Height
29 in
IAPMO Listed
No
Installation Type
Pedestal
Length
6-9/16 in
Material
Vitreous China
NSF Certified
No
Pedestal Only - FEI
Yes
Vessel Only - FEI
No
Width
7 in

Starting at
$126.92
EACH
  • QUANTITY

DOCUMENTS