DESCRIPTION

  • Dishwasher safe
  • Fits in the bowl of the Kohler® K-3158 Poise® kitchen sink
  • Helps protect sink surface from daily wear
  • Material: Stainless steel
  • Rubber feet provide added protection

Kohler Poise™ 29 x 14 in. Bottom Basin Rack

K3141

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-3158 Poise® Kitchen Sink
CARB OTC LEED Compliant
No
Collection
Poise™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-3/8 in
GSA Approved
No
Height
1-1/4 in
IAPMO Listed
No
Length
13-3/16 in
Material
Stainless Steel
Width
28-3/16 in

Starting at
$100.51
EACH
  • QUANTITY

DOCUMENTS