DESCRIPTION

  • Dishwasher safe
  • Fits in the bowl of the Kohler® K-3373 Verse™ kitchen sink, Kohler® K-3183 Undertone® kitchen sink and Kohler® K-3084 and Kohler® K-3086 Verity® kitchen sinks
  • Helps protect sink surface from daily wear
  • Material: Stainless steel
  • Rubber feet provide added protection

Kohler Verse™ 29 x 15 in. Bottom Basin Rack

K3133

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-3373 Verse™, K-3183 Undertone®, K-3084 and K-3086 Verity® Kitchen Sinks
CARB OTC LEED Compliant
No
Collection
Verse™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
13-3/4 in
GSA Approved
No
IAPMO Listed
No
Length
13-3/4 in
Material
Stainless Steel
Width
27-1/2 in

Starting at
$73.92
EACH
  • QUANTITY

DOCUMENTS