DESCRIPTION

  • No faucet hole drilling
  • Right bowl size: 9" x 16" x 5 1/2"
  • SilentShield® Plus sound absorption system

Kohler Undertone® 29 x 16 in. 2-Bowl Undercounter Kitchen Sink

K3352-NA

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
31 1/2 in x 18 in x 7 1/2 in|5 1/2 in
CSA Certified
CSA B45.4
Collection
Undertone®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
31 1/2 in x 18 in
Right Bowl Size
9 in x 16 in x 5 1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY