DESCRIPTION

  • 18-gauge stainless steel
  • Bowl Size: 14" x 15 3/4" x 7 1/2"
  • No faucet holes
  • Optional Accessories: Bottom basin rack: K3190; Wire rinse basket (large basin): K3277
  • SilentShield® Plus, an exclusive sound absorption system
  • Stainless steel
  • Undertone

Kohler Undertone® 29 x 16 x 7-5/8 in. Double Bowl Under-Mount Kitchen Sink

K3350-NA

Faucet Installation:

No Hole

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
14 in x 15-3/4 in x 7-1/2 in
CSA Certified
CSA B45.4
Collection
Undertone®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
7-1/2 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
31-1/2 in x 18 in
Right Bowl Size
14 in x 15-3/4 in x 7-1/2 in
Sink Size Range
31 in - 35 in

Starting at
$765.05
EACH
  • QUANTITY