DESCRIPTION

Kohler Brenham™ 3-1/4 in. 3-Hole Wall Mount or Concealed Carrier Arm Oval Rectangle Bathroom Sink with 8 in. Widespread Faucet Hole, Shroud and Rear Center Drain

KOH1999-8

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
14-3/8 in x 12-5/16 in x 3-1/4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1, CSA B651
Center Size
8 in
Collection
Brenham™
Color Finish
White
Color Finish Category
Whites
Depth
3-1/4 in
Drain Location
Rear Center
Drain Opening
1-3/4 in
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
21-15/16 in x 19-3/4 in
Pedestal Only - FEI
No
Shape
Oval in Rectangle
Vessel Only - FEI
Yes

Starting at
Call for Pricing
  • QUANTITY