DESCRIPTION

  • Coordinates with Forte® faucets and accessories
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability

Kohler Forte® 3-1/4 in. Drawer Pull

K11285

Color Finish

 

SPECIFICATIONS

Collection
Forte®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-15/16 in
Height
7/8 in
Length
3-1/4 in
Material
Metal
Style
Transitional
Width
1-5/16 in

Starting at
$14.72
EACH
  • QUANTITY