DESCRIPTION

Kohler 3-1/4 in. Screw

K65054

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Stainless
Color Finish Category
Stainless Steel
Length
3-1/4 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY