3-13/16 in. Bathroom Sink Drain in Polished Chrome
3-13/16 in. Bathroom Sink Drain in Polished Chrome
Frequently Purchased Together
Product Details
- Available with non-removable metal stopper
- For use in overflow applications
- Material: Solid brass
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Grid Drain Material:
- Brass
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Overflow Included:
- Yes
- Tailpiece Length:
- 3-13/16 in
- Tailpiece Style:
- Straight