3-1/4 in. Flapper in Red
3-1/4 in. Flapper in Red
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- For One-Piece toilets with 3 1/4 in flappers
- Corrosion resistant
- Kohler Genuine Parts
- Compatible with the following Kohler models: Cimarron 3489, 3802, 11889, Memoirs 3451, 3453
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Cimarron® 3489, 3802, 11889, Memoirs® 3451 and 3453
- CARB OTC LEED Compliant:
- No
- Chemical Resistant:
- No
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 7-9/20 in
- FM Approved:
- No
- GSA Approved:
- No
- Height:
- 2-3/5 in
- IAPMO Listed -:
- No
- ISO:
- No
- Insulated:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Flapper
- Size:
- 3-1/4 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.18 lb
- Width:
- 4-19/20 in