Kohler

3-1/4 in Flapper

Part #KGP1067183  |  Manufacturer Part #GP1067183

Size:

3-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Kohler Genuine Parts
  • 3 1/4" flapper
  • Compatible with Kohler Gabrielle one-piece toilet models 3513 & 3608
  • Look inside the back wall of the toilet tank to identify tank model number
  • Corrosion resistant

Specifications

Brand Model Compatibility: Kohler® Class 5 Portrait one-piece toilets

Depth: 7-9/20 in

Size: 3-1/4 in

Type: KGP1067183

WaterSense Labeled: No

Width: 5 in