3-1/4 in. Flapper in Red

You last purchased this on
 
KOHLER

3-1/4 in. Flapper in Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

3-1/4 in. Flapper in Red

  • Fast #
  • Part #KGP1078441
  • Item #3637813
  • Manufacturer Part #GP1078441
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 3-1/4 in flapper
  • 3-1/4 in made with corrosion resistant material
  • Kohler Genuine Part
  • Compatible with the following Kohler models: Memoirs® 4485, 4491, 3509, 3515, 3532, 3542, 11461, 4473, 4492, 3511, 3526, 3533, 3548, 11460, 11968, Bancroft® 4633, 3487, Devonshire® 4708, 3503, Cimarron® 4634, 3496, 3497, 3499, 11465, 11466
  • Used in various two-piece toilets with Class Five technology
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
Brand Model Compatibility:
Memoirs® 4485, 4491, 3509, 3515, 3532, 3542, 11461, 4473, 4492, 3511, 3526, 3533, 3548, 11460, 11968, Bancroft® 4633, 3487, Devonshire® 4708, 3503, Cimarron® 4634, 3496, 3497, 3499, 11465 and 11466
CARB OTC LEED Compliant:
No
Chemical Resistant:
No
Color Finish Category:
Reds
Color Finish Name:
Red
Depth:
5 in
FM Approved:
No
GSA Approved:
No
Height:
3 in
IAPMO Listed -:
No
ISO:
No
Insulated:
No
Material:
Rubber
NSF Certified:
No
Origin:
Domestic
Product Type:
Flapper
Size:
3-1/4 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.17 lb
Width:
7-1/2 in