DESCRIPTION

  • KOHLER finishes resist corrosion and tarnish
  • Patented K-joint installation ensures consistent trim appearance, regardless of variability in valve rough-in

Kohler Loure® 3-3/4 in. Volume Control Trim

KT14674-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Loure®
Color Finish
Vibrant Polished Nickel
Color Finish Category
Nickel Tones
Height
5-1/2 in
Trim Only
Yes
Width
5-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$166.52
EACH
  • QUANTITY

DOCUMENTS