DESCRIPTION

  • Holds up to 16 oz. of soap or lotion refillable from top
  • Material: Solid brass
  • May be installed in pre-drilled sink holes or surfaces up to 2" thickness
  • Clamshell packed
  • Coordinates with Transitional style faucets

Kohler 3-5/16 in. 16 oz Kitchen Soap Dispenser in Polished Chrome

K1893-C-CP

Manufacturer Part #: 1893-C-CP

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
16 oz
Height
3-5/16 in
IAPMO Listed
No
Installation Type
Above Counter, Deck Mount
Spout Reach
3-3/8 in

Print