DESCRIPTION

  • Coordinates with Pinstripe® faucets and accessories
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability

Kohler Pinstripe® 3-7/16 in. Toilet Paper Holder

K13114

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Pinstripe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-7/16 in
Height
2-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
9-5/8 in
Material
Metal
Width
3-7/16 in

Starting at
$204.31
EACH
  • QUANTITY