DESCRIPTION

  • Bring a luxurious showering experience to your bathroom with this thermostatic valve trim
  • Pair this trim with a MasterShower® thermostatic valve for precise water temperature
  • Patented K-joint installation ensures consistent trim appearance, regardless of variability in valve rough-in
  • Single-control cylinder handle provides temperature setting with a single operation
  • Thermostatic valve trim allows bather to set precise temperature
  • With its versatile design, this trim with cylindrical handle coordinates with a wide variety of bathroom styles

Kohler MasterShower® Transfer Valve Trim with Single Knob Handle

KT10185-7

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
MasterShower®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.85 gpm
Handle Material
Metal
Handle Type
Knob
Height
3-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
2-3/4 in
Material
Brass
Number of Handles
Single Handle
Spout Reach
2-3/4 in
Trim Only
Yes
Valve Type
Tub & Shower Transfer Valves
WaterSense Labeled
No
Width
3-7/8 in

Starting at
$122.04
EACH
  • QUANTITY