DESCRIPTION

  • Holds up to 16 oz. of soap or lotion refillable from top
  • Material: Solid brass
  • Clamshell packed
  • Coordinates with Traditional style faucets
  • Material: Brass

Kohler 3-7/16 in. 16 oz Kitchen Soap Dispenser in Polished Chrome

K1894-C-CP

Manufacturer Part #: 1894-C-CP

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
16 oz
Height
3-7/16 in
IAPMO Listed
No
Installation Type
Deck Mount
Spout Reach
3-7/16 in

Print