DESCRIPTION

  • Air-induction technology maximizes the air/water mix for a powerful even flow
  • Coordinates with Toobi® faucets and accessories
  • Flow rate: 2 gpm
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • MasterClean™ spray nozzles to prohibit mineral build-up for easy cleaning
  • Optimized sprayface features a new nozzle geometry that delivers a more focused coverage of large water droplets that both minimizes wasteful overspray and increases cleaning and hair rinsing performance
  • Showerarm and flange not included
  • Three color options included for the showerhead trim ring - white, green and black

Kohler Toobi® 2 gpm 1-Function Wall Mount Showerhead with Katalyst Spray

K8985

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Toobi®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4-7/8 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-7/8 in
Material
Metal
NSF Certified
No
Showerhead Function
Single
Spray Type
Full
WaterSense Labeled
Yes

Starting at
$106.59
EACH
  • QUANTITY