DESCRIPTION

  • Size: 31" L x 22" W

Kohler Bakersfield™ 3-Hole 1-Bowl Topmount Kitchen Sink

K5832-3

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
31 in x 22 in x 8 in
CSA Certified
CSA B45.2
Center Size
8 in
Collection
Bakersfield™
Color Finish
White
Color Finish Category
Whites
Depth
8 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
3 Hole
Installation Type
Self-Rimming/Drop-In
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
31 in x 22 in
Sink Size Range
31 in - 35 in

Starting at
Call for Pricing
  • QUANTITY