DESCRIPTION

  • Add elegance to your bathroom with Finial Traditional faucets and accessories
  • Pair this trim with high flow ceramic disc valves for optimal performance
  • This traditionally styled Finial bath faucet trim includes a high arch spout and graceful, ergonomic lever handles

Kohler Finial® 3-Hole 16 gpm Bath Faucet Trim

KT314-4M

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Center Size
8 in
Collection
Finial®
Color Finish
Vibrant® French Gold
Color Finish Category
Gold Tones
Faucet Connection
ID
Faucet Connection Size
3/4 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
16 gpm
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
6-1/2 in
Spout Reach
7-1/2 in
Spout Type
Non-Diverter
Trim Only
Yes
WaterSense Labeled
No
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$761.99
EACH
  • QUANTITY