DESCRIPTION

  • Fluid design lines for ease of cleaning
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Material: Solid brass
  • Part of the Forte® faucet collection

Kohler Forte® Deckmount Bath Faucet Trim with Diverter

KT10292-4A

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Forte®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Slip Fit
Faucet Connection Size
2-3/8 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
12 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
4-1/8 in
Spout Reach
7-1/4 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
No
Width
8 in

Starting at
Call for Pricing
  • QUANTITY