DESCRIPTION

  • Completes Devonshire® design solution with Kohler® fixtures and accessories
  • Finish resists corrosion and tarnishing
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Material: Solid brass exposed pop-up drain without overflow
  • Premium material construction for durability and reliability
  • Required accessories: Rough-in valve Kohler® K-300-K-NA, Kohler® K-300-KR-NA or Kohler® K-301-K-NA
  • Two handle bath faucet trim

Kohler Devonshire® 3-Hole Deckmount Bath Faucet Trim for High-Flow Valve with Non-Diverter Spout and Double Lever Handle (Less Valve)

KT398-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Devonshire®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
ID
Faucet Connection Size
3/4 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Tub Spout Only
Flow Rate
16 gpm
Handle Type
Lever
Height
6-13/16 in
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
4-9/16 in
Spout Reach
9 in
Spout Type
Non-Diverter
Trim Only
No
WaterSense Labeled
No
Width
8 in

Starting at
$213.66
EACH
  • QUANTITY