DESCRIPTION

  • Completes Fairfax® design solution with Kohler® accessories
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Premium material construction for durability and reliability
  • Two handle bath faucet trim

Kohler Fairfax® 3-Hole Bath Faucet Trim with Double Lever Handle

KT12885-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Center Size
8 in
Collection
Fairfax®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Handle Type
Lever
Height
9-15/16 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
9-15/16 in
Spout Reach
8-7/8 in
Spout Type
Non-Diverter Slip Fit
Trim Only
No
WaterSense Labeled
No
Width
8 in

Starting at
$283.04
EACH
  • QUANTITY