DESCRIPTION

  • Bowl depth: 9"
  • Overall: 27 1/2" x 19 7/8" x 33 1/2"
  • With overflow

Kohler Devonshire® 3-Hole Bathroom Oval Lavatory Sink with 4 in. Faucet Centerset

K2295-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
17 in x 12 in x 4-7/8 in
Center Size
4 in
Collection
Devonshire®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
3 or 4 Hole
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
27-1/2 in x 19-7/8 in x 9 in
Shape
Oval

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY