DESCRIPTION

  • Bowl depth: 4 3/4"
  • Nature's Chemistry™ design
  • No hole faucet drilling
  • Soda lime glass

Kohler Memoirs® 3-Hole Bathroom Rectangular Lavatory Sink with 4 in. Faucet Centerset and Center Drain

K2259-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Memoirs®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
3 or 4 Hole
Installation Type
Pedestal
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
27 in x 22 in x 8 7/8 in
Shape
Square

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY