DESCRIPTION

  • Center faucet holes: 8"
  • Combination consists of the Kohler® K-2323-8 sink and Kohler® K-2324 pedestal
  • Coordinates with other products in the Kathryn® collection
  • Generous basin with an octagonal base and reminiscent of ancient roman architecture
  • Overflow drain
  • Rectangular basin

Kohler Kathryn® 3-Hole Bathroom Rectangular Lavatory Sink with 8 in. Faucet Centerset

K2322-8

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
17 in x 11-1/2 in x 4-1/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Kathryn®
Color Finish
White
Color Finish Category
Whites
Depth
7-7/8 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Pedestal Mount
Material
Fireclay, Vitreous China
Number Of Bowls
1
Overall Sink Size
27 in x 20 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
No

Starting at
Call for Pricing
  • QUANTITY