DESCRIPTION

  • Bowl Depth: 7 7/8"
  • Fireclay lavatory
  • Overall: 30 3/8" x 22 1/4" x 35 1/4"
  • With overflow

Kohler Bancroft® 3-Hole Bathroom Sink

K2348-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Bancroft®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
3 or 4 Hole
Installation Type
Pedestal Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
30 3/8 in x 22 1/4 in x 8 11/16 in
Shape
Oval

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY