• Cart

DESCRIPTION

  • Choose from a wide array of durable Kohler® finishes
  • Material: Solid brass
  • Modern and minimal design complements the Purist® collection
  • One-piece ceramic valve resists debris and is easy to maintain
  • Washerless ceramic valving and solid brass construction ensures years of reliable use

Kohler Purist® 3-Hole Bidet Faucet with Double Cross Handle

K14431-3

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
Bidet Type
Vertical
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Center Size
5-1/2 in
Collection
Purist®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
OD
Faucet Connection Size
1-1/4 in
Faucet Installation
4 Hole
Faucet Mount
Fixture Mount
Flow Rate
2.2 gpm
Handle Type
Cross
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
6-1/8 in
Spout Reach
2-1/4 in
Trim Only
No
WaterSense Labeled
No
Width
5-1/2 in

Starting at
Call for Pricing
  • QUANTITY