DESCRIPTION

  • 10" escutcheon plate
  • ADA
  • Aerator
  • Flexible supplies
  • Flow rate: 2.2 gpm @ 60 psi
  • Lever handle
  • Sidespray through escutcheon
  • Spout height: 6 3/4"
  • Spout reach: 9"
  • Swing spout

Kohler Fairfax® 3-Hole Centerset Kitchen Faucet with Single Lever Handle and Sidespray

K12173

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Fairfax®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Side Spray
Yes
Spout Height
3 in
Spout Reach
9 in
Spout Swivel
180°
Spout Type
Column, Pull-Out
Trim Only
No
Width
8 in

Starting at
$202.18
EACH
  • QUANTITY