DESCRIPTION

  • Flow rate: 1.5 gpm
  • KOHLER® ceramic disc valves
  • Knob handles
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Three hole 8"–16" installation

Kohler Oblo® 3-Hole Deckmount Widespread Lavatory Faucet with Double Knob Handle

K10086-9

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in - 16 in
Collection
Oblo®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Knob
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Spout Height
6-9/16 in
Spout Reach
5-7/16 in
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
Yes
Width
8 in

Starting at
$691.88
EACH
  • QUANTITY