DESCRIPTION

  • Completes Antique™ design solution with Kohler® accessories
  • Flow rate: 1.2 gpm
  • Handles pre assembled on valves to simplify installation
  • Kohler® ceramic disc valves exceed industry longevity standards over two times for a lifetime of durable performance
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Solid brass construction for durability and reliability
  • Two handle widespread sink faucet for 8" - 16" centers

Kohler Antique™ 3-Hole Double Lever Handle Widespread Lavatory Faucet

K108-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Cartridge Type
Ceramic Disc
Center Size
8 in - 16 in
Collection
Antique™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Connection Size
3/8 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm @ 60 psi
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
3-1/2 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Spout Height
1-1/4 in
Spout Reach
4-5/8 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes
Width
8 in

Starting at
$1044.79
EACH
  • QUANTITY