DESCRIPTION

  • Center faucet holes: 4"
  • Coordinates with other products in the Memoirs® collection
  • Elegant rectangular basin
  • Overflow drain

Kohler Memoirs® 3-Hole Drop-In Bathroom Sink

K2337-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
17 in x 10 in x 5 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Memoirs®
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
8-7/8 in
Drain Location
Rear Center
Drain Opening
1-3/4 in
Faucet Installation
3 or 4 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Drop-In
Material
Fireclay, Vitreous China
Number Of Bowls
1
Overall Sink Size
22-3/4 in x 18 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
No

Starting at
$259.85
EACH
  • QUANTITY