DESCRIPTION

  • Bowl Size: 19" x 19" x 8 5/8"
  • KOHLER® Cast Iron
  • Radiant®
  • Single-basin design

Kohler Radiant® 3-Hole Drop-In Bathroom Sink

K2917-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
19 in x 19 in x 8-5/8 in
CSA Certified
CSA B651
Center Size
4 in
Collection
Radiant®
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear Center
Drain Opening
1-11/16 in
Faucet Installation
3 or 4 Hole
Installation Type
Drop-in
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
19 in x 19 in x 8-5/8 in
Shape
Oval

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$148.56
EACH
  • QUANTITY